Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

RBB3-2500-E6T https://www.bdiexpress.com/medias/INDXXXXXXXXX-25137973-300X300.jpg?context=bWFzdGVyfHJvb3R8OTc1NnxpbWFnZS9qcGVnfGFHVmpMMmd5Tmk4eE1ERTBNakF3TURJNE16WTNPQzlKVGtSWVdGaFlXRmhZV0ZoZk1qVXhNemM1TnpOZk16QXdXRE13TUM1cWNHY3xhN2IxYmExMjhmZjZhYjAxNGZmNDg1YmNkMzk0M2IwYjc3MzI3MzhmMmVjYTAxMTFkMmMyZjI5MDE3NWIyZmY1
25137967 Sealing Devices 

SKF SKF

RBB3-2500-E6T

Description

NOT AVAILABLE IN US

Profile Buffer Seal; 3-1/4" Inside Diameter; 3.116" Outside Diameter; 0.247" Width; Thermoplastic Polyurethane Elastomer Material

Part #

RBB3-2500-E6T

BDI #
25137967

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0
Product Group - BDI
S02232
Harmonized Tariff Code
4016.93.10.10
Noun
Seal
Keyword String
Profile Buffer
Manufacturer URL
https://www.skf.com
Product Detail
Profile Buffer Seal
Product Specification
3-1/4" Inside Diameter; 3.116" Outside Diameter; 0.247" Width; Thermoplastic Polyurethane Elastomer Material
Long Description
Profile Buffer Seal; 3-1/4" Inside Diameter; 3.116" Outside Diameter; 0.247" Width; Thermoplastic Polyurethane Elastomer Material