https://www.bdiexpress.com/medias/INDXXXXXXXXX-25137911-300X300.jpg?context=bWFzdGVyfHJvb3R8Nzc5MHxpbWFnZS9qcGVnfGFERXpMMmd5WlM4eE1ERTBNakF3TURBMU5ETXdNaTlKVGtSWVdGaFlXRmhZV0ZoZk1qVXhNemM1TVRGZk16QXdXRE13TUM1cWNHY3w2NjFkZTFhMDA2ZjJjYmUxODY0MWNmZTgzN2JkN2UwZjlkNjUyNDMwODc2NzQ4MjIxMjFiNTU2OTZiN2ZhNmI3
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25137911-300X300.jpg?context=bWFzdGVyfHJvb3R8Nzc5MHxpbWFnZS9qcGVnfGFERXpMMmd5WlM4eE1ERTBNakF3TURBMU5ETXdNaTlKVGtSWVdGaFlXRmhZV0ZoZk1qVXhNemM1TVRGZk16QXdXRE13TUM1cWNHY3w2NjFkZTFhMDA2ZjJjYmUxODY0MWNmZTgzN2JkN2UwZjlkNjUyNDMwODc2NzQ4MjIxMjFiNTU2OTZiN2ZhNmI3
SKF
SKF
STD500-9000-500-J1S
SKF SKF
Description
STD500-9000-500-J1S HYDRAULIC ROD SEAL ; POR
Profile Rod Seal; 9" Inside Diameter; 10" Outside Diameter; 0.55" Width; TPU Material; Energized U-Cup
Part #
STD500-9000-500-J1S
BDI #
25137961
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Sealing-Devices/STD500-9000-500-J1S/p/25137961
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.147
EAN
7316575727253
Product Group - BDI
S02232
Harmonized Tariff Code
4016.93.10.10
Noun
Seal
Keyword String
Piston Rod
Manufacturer URL
https://www.skf.com
Product Detail
Profile Rod Seal
Product Specification
9" Inside Diameter; 10" Outside Diameter; 0.55" Width; TPU Material; Energized U-Cup
Long Description
Profile Rod Seal; 9" Inside Diameter; 10" Outside Diameter; 0.55" Width; TPU Material; Energized U-Cup

