ERGODYNE CORP
ERGODYNE CORP
14440
ERGODYNE CORP ERGODYNE CORP
Description
14440 BOTTOM CANVAS BUCKET ; STANDARD WHITE LEATHER SWIVEL
Tool Bag; 5740/5740T Large Canvas Bucket With Leather Base/Swivel Clip; Rope Handle; With Swivel Carrying Method; White Color; 12.5" Nominal Diameter; PP Rope; Nickel-Plated Swivel Clip Handle Material; Rope Handle Type; 17" Nominal Height; Includes Swivel Clip; 150Lb Maximum Load Capacity; 20Oz Canvas/Leather/Nylon Stitching/Plastic Material; 2 Number of Compartment; Arenal 5740 Series; RoundhapeLarge Canvas Bucket with Plastic Top Ring, Rein; Forced Leather Base and Swivel Clip Type
Part #
14440
BDI #
24327931
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Tools/14440/p/24327931
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27112800
Weight / Kilogram
1.47
EAN
0720476144403
Product Group - BDI
G00268
Noun
Tool Bag
Manufacturer Internal Number
150-14440
Product Detail
Tool Bag
Product Specification
5740/5740T Large Canvas Bucket With Leather Base/Swivel Clip; Rope Handle; With Swivel Carrying Method; White Color; 12.5" Nominal Diameter; PP Rope; Nickel-Plated Swivel Clip Handle Material; Rope Handle Type; 17" Nominal Height; Includes Swivel Clip; 150Lb Maximum Load Capacity; 20Oz Canvas/Leather/Nylon Stitching/Plastic Material; 2 Number of Compartment; Arenal 5740 Series; RoundhapeLarge Canvas Bucket with Plastic Top Ring, Rein; Forced Leather Base and Swivel Clip Type
Long Description
Tool Bag; 5740/5740T Large Canvas Bucket With Leather Base/Swivel Clip; Rope Handle; With Swivel Carrying Method; White Color; 12.5" Nominal Diameter; PP Rope; Nickel-Plated Swivel Clip Handle Material; Rope Handle Type; 17" Nominal Height; Includes Swivel Clip; 150Lb Maximum Load Capacity; 20Oz Canvas/Leather/Nylon Stitching/Plastic Material; 2 Number of Compartment; Arenal 5740 Series; RoundhapeLarge Canvas Bucket with Plastic Top Ring, Rein; Forced Leather Base and Swivel Clip Type