Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

27ZR https://www.bdiexpress.com/medias/INDIRWXXXXXX-27ZR-300x300.jpg?context=bWFzdGVyfHJvb3R8OTU5M3xpbWFnZS9qcGVnfGFHWXhMMmc0T0M4NU5ETTROemd6TXpRd05UYzBMbXB3Wnd8NThlMzA1MDU3YWM5OGFiZDdkZmIxYThjNzY2ODk1MWEzOTM4NDVjNDRmN2I2MjJhN2QyYmRiNzRkYjgyMzczZg
18492911 Tools 

IRWIN TOOLS IRWIN TOOLS

27ZR

Description

27ZR LOCKING CHAIN CLAMP ; 455MM CAPACITY 225MM SIZE

Chain Clamp; 9" Locking

Part #

27ZR

BDI #
18492911

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Category
Brand
Manufacturer Name
STANLEY BLACK & DECKER
Minimum Buy Quantity
N/A
UNSPSC
31162900
Weight / Kilogram
0.851
EAN
0038548000275
Product Group - BDI
G00190
Noun
Clamp
Product Detail
Chain Clamp
Product Specification
Chain Clamp; 9" Locking
Long Description
Chain Clamp; 9" Locking