https://www.bdiexpress.com/medias/MFRI-RARTLSX-21429517-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkxNjN8aW1hZ2UvanBlZ3xhR1V3TDJnNE1DOHhNRGd5TnpNME16WXlOakkzTUM5TlJsSkpMVkpCVWxSTVUxaGZNakUwTWprMU1UZGZNekF3ZURNd01DNXFjR2N8N2RjNjY2OTk1Zjk1M2I3YzMwODQ3YWFhYzU2YjFhMzJkNzg1MGZhYzFlNDNhOGQ5ZDg5Y2RjODAyMDNmNGYxMw
https://www.bdiexpress.com/medias/MFRI-RARTLSX-21429517-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkxNjN8aW1hZ2UvanBlZ3xhR1V3TDJnNE1DOHhNRGd5TnpNME16WXlOakkzTUM5TlJsSkpMVkpCVWxSTVUxaGZNakUwTWprMU1UZGZNekF3ZURNd01DNXFjR2N8N2RjNjY2OTk1Zjk1M2I3YzMwODQ3YWFhYzU2YjFhMzJkNzg1MGZhYzFlNDNhOGQ5ZDg5Y2RjODAyMDNmNGYxMw
INGERSOLL RAND
INGERSOLL RAND
BMDS-2
INGERSOLL RAND INGERSOLL RAND
Description
INGERSOLL-RAND BMDS-2 TOOL BALANCER
Spring Balancer; 2.2 to 5.5LB Capacity; Stainless Steel Cable Material; Aluminum Housing Material; Medium Duty; 6.5Ft Lift; Ratchet Lock Mechanism; 11.75" Length; 5.75" Width; 4.1" Height; Front Screw with Spanner Wrench Tension Adjustment; Rugged Construction
Part #
BMDS-2
BDI #
21429517
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Tools/BMDS-2/p/21429517
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27110000
Weight / Kilogram
1.8
EAN
0663023013046
Product Group - BDI
G00190
Noun
Balancer
Keyword String
Spring
Manufacturer URL
https://www.ingersollrand.com
Weight / LBS
4.4
Product Detail
Spring Balancer
Product Specification
2.2 to 5.5LB Capacity; Stainless Steel Cable Material; Aluminum Housing Material; Medium Duty; 6.5Ft Lift; Ratchet Lock Mechanism; 11.75" Length; 5.75" Width; 4.1" Height; Front Screw with Spanner Wrench Tension Adjustment; Rugged Construction
Long Description
Spring Balancer; 2.2 to 5.5LB Capacity; Stainless Steel Cable Material; Aluminum Housing Material; Medium Duty; 6.5Ft Lift; Ratchet Lock Mechanism; 11.75" Length; 5.75" Width; 4.1" Height; Front Screw with Spanner Wrench Tension Adjustment; Rugged Construction

