Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

10-189C https://www.bdiexpress.com/medias/INDP-SKNIFEX-10-189C-300x300.jpg?context=bWFzdGVyfHJvb3R8ODk2NXxpbWFnZS9qcGVnfGFHTTBMMmd5WlM4NU5EQXlOamt5TVRReE1EZzJMbXB3Wnd8YjY0ZTMzZDY1MDNlNDFhZGMxZWIxMDAyOTQ2OGIyYzBjNDViYjA2YmJkZDMwYTYwMWRiNmI5ZjU0OTU5MzI0Mg
21468375 Cutting Tools 

STANLEY STANLEY

10-189C

Description

10-189C UTILITY KNIFE HOLSTER ; SELF RETRACTING SAFETY BLADE

Knife; 2-1/8" Nominal Blade Length; Carbon Steel Blade Material; Straight-Edged Blade Shape; Self-Retracting Blade Style; 0.024" Nominal Blade Thickness; Round Point Blade Tip Shape; Carbon Steel Body Material; Orange Color; Contoured Grip Style; Orange Handle Color; 5-7/8" Nominal Handle Length; Carbon Steel Handle Material; Contoured Handle Type; 3/4" Nominal Height; Includes 11-987 Blade; 1 Number of Blade; 2 Number of Point; 5-7/8" Nominal Overall Length; Card Packing Type; Safety Knife Type; 1-5/16" Nominal Width; Stanley

Part #

10-189C

BDI #
21468375

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Category
Brand
Manufacturer Name
STANLEY BLACK & DECKER
Minimum Buy Quantity
N/A
UNSPSC
27111500
Weight / Kilogram
0.159
EAN
0076174101898
Product Group - BDI
G00140
Noun
Knife
Manufacturer URL
Weight / LBS
0.34
Product Detail
Knife
Product Specification
2-1/8" Nominal Blade Length; Carbon Steel Blade Material; Straight-Edged Blade Shape; Self-Retracting Blade Style; 0.024" Nominal Blade Thickness; Round Point Blade Tip Shape; Carbon Steel Body Material; Orange Color; Contoured Grip Style; Orange Handle Color; 5-7/8" Nominal Handle Length; Carbon Steel Handle Material; Contoured Handle Type; 3/4" Nominal Height
Long Description
Knife; 2-1/8" Nominal Blade Length; Carbon Steel Blade Material; Straight-Edged Blade Shape; Self-Retracting Blade Style; 0.024" Nominal Blade Thickness; Round Point Blade Tip Shape; Carbon Steel Body Material; Orange Color; Contoured Grip Style; Orange Handle Color; 5-7/8" Nominal Handle Length; Carbon Steel Handle Material; Contoured Handle Type; 3/4" Nominal Height; Includes 11-987 Blade; 1 Number of Blade; 2 Number of Point; 5-7/8" Nominal Overall Length; Card Packing Type; Safety Knife Type; 1-5/16" Nominal Width; Stanley