GATES
GATES
77421
GATES GATES
Description
MC4-20 DIGITAL DIAL CRIMPER
Digital Dial Crimper; Mobile/Portable; Vertical; Standard; Printed Guides And Tutorials; Mc Series; Black Color; 90 Ton Crimp Force; Gates First Portable Crimper Is Designed To Meet Every Crimping And Application Need-Anywhere; The Mc4-20 Features A Digital Dial Control For Accurate Crimps; The Crimper With Stand; Easy To Use And Versatile
Part #
77421
BDI #
1125264
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Tools/Cutting-Tools/77421/p/1125264
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
35.38
EAN
0072053064032
Product Group - BDI
F02234
Noun
Crimper
Keyword String
Digital Dial
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
74800051
Weight / LBS
57
Product Detail
Digital Dial Crimper
Product Specification
Mobile/Portable; Vertical; Standard; Printed Guides And Tutorials; Mc Series; Black Color; 90 Ton Crimp Force; Gates First Portable Crimper Is Designed To Meet Every Crimping And Application Need-Anywhere; The Mc4-20 Features A Digital Dial Control For Accurate Crimps; The Crimper With Stand; Easy To
Long Description
Digital Dial Crimper; Mobile/Portable; Vertical; Standard; Printed Guides And Tutorials; Mc Series; Black Color; 90 Ton Crimp Force; Gates First Portable Crimper Is Designed To Meet Every Crimping And Application Need-Anywhere; The Mc4-20 Features A Digital Dial Control For Accurate Crimps; The Crimper With Stand; Easy To Use And Versatile