

BOSCH POWER TOOLS
BOSCH POWER TOOLS
RH328VCQ
BOSCH POWER TOOLS BOSCH POWER TOOLS
Description
RH328VCQ ROTARY HAMMER ; 1-1/8" W/ QUICK-CHANGE CHUCK SYSTEM
Rotary Hammer; 8A Nominal Current; Reversing Trigger/Variable Speed Control Type; 1-1/8" Concrete, 1/2" Steel and 1-1/8" Wood Cutting Capacity; 4000BPM Maximum Cycle Rate; 1-1/8" Drive Nominal Size; SDS Plus Drive Type; D-Handle Handle Type; 2.6FT-Lbs Maximum Impact; Includes 360 Deg Auxiliary Handle, Carrying Case and Depth Gauge; 13.6" Nominal Length; 900RPM Maximum Speed; 0RPM Minimum Speed; 120VAC Nominal Voltage
Part #
RH328VCQ
BDI #
21546349
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Tools/Electric-And-Air-Tools/RH328VCQ/p/21546349
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27112700
Weight / Kilogram
3.58
Product Group - BDI
G00160
Noun
Hammer
Keyword String
Rotary
Manufacturer Item Number
114-RH328VCQ
Weight / LBS
7.9
Product Detail
Rotary Hammer
Product Specification
8A Nominal Current; Reversing Trigger/Variable Speed Control Type; 1-1/8" Concrete, 1/2" Steel and 1-1/8" Wood Cutting Capacity; 4000BPM Maximum Cycle Rate; 1-1/8" Drive Nominal Size; SDS Plus Drive Type; D-Handle Handle Type; 2.6FT-Lbs Maximum Impact; Includes 360 Deg Auxiliary Handle, Carrying Case and Depth Gauge; 13.6" Nominal Length; 900RPM Maximum Speed; 0RPM Minimum Speed; 120VAC Nominal Voltage
Long Description
Rotary Hammer; 8A Nominal Current; Reversing Trigger/Variable Speed Control Type; 1-1/8" Concrete, 1/2" Steel and 1-1/8" Wood Cutting Capacity; 4000BPM Maximum Cycle Rate; 1-1/8" Drive Nominal Size; SDS Plus Drive Type; D-Handle Handle Type; 2.6FT-Lbs Maximum Impact; Includes 360 Deg Auxiliary Handle, Carrying Case and Depth Gauge; 13.6" Nominal Length; 900RPM Maximum Speed; 0RPM Minimum Speed; 120VAC Nominal Voltage