Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

TLS-SMARTTEMP-M-110V https://www.bdiexpress.com/medias/INDNTNXXXXXX-24740908-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgyNjB8aW1hZ2UvanBlZ3xhR1JtTDJobU5TOHhNRFEwTnpjMU16RXhOemN5Tmk5SlRrUk9WRTVZV0ZoWVdGaGZNalEzTkRBNU1EaGZNekF3ZURNd01DNXFjR2N8YjMzZjAwNGZlNmQ2MmU4N2IxMDk0MjVkYmE1NjA5Y2JjNTQ4MDRkZjhhNGNiNGYwNGQxNTMzMDg3NWI4N2FjYQ
24740908 Electric And Air Tools 

NTN NTN

TLS-SMARTTEMP-M-110V

Description

TLS-SMARTTEMP-M-110V INDUCTN HEATER ; M 110V/60HZ NEMA5-15 PLUG

Induction Heater; 10MM to 500MM Bore Range; 110VAC at 50/60HZ Voltage; 16A Current; 3.7kVA Maximum Power Consumption; 40 to 240 Degree C Temperature; 50MM X 48MM X 280MM Size Pivoting Yoke; Medium Size; 540MM X 275MM X 365MM Base Dimension

Part #

TLS-SMARTTEMP-M-110V

BDI #
24740908

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
NTN
Manufacturer Name
NTN-SNR https://www.ntnglobal.com/
Minimum Buy Quantity
N/A
UNSPSC
40101831
Weight / Kilogram
14.4
EAN
4550253041122
Product Group - BDI
E02234
Harmonized Tariff Code
8516.80.80.00
Noun
Heater
Keyword String
Induction
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
88.1848
Product Detail
Induction Heater
Product Specification
10MM to 500MM Bore Range; 110VAC at 50/60HZ Voltage; 16A Current; 3.7kVA Maximum Power Consumption; 40 to 240 Degree C Temperature; 50MM X 48MM X 280MM Size Pivoting Yoke; Medium Size; 540MM X 275MM X 365MM Base Dimension
Long Description
Induction Heater; 10MM to 500MM Bore Range; 110VAC at 50/60HZ Voltage; 16A Current; 3.7kVA Maximum Power Consumption; 40 to 240 Degree C Temperature; 50MM X 48MM X 280MM Size Pivoting Yoke; Medium Size; 540MM X 275MM X 365MM Base Dimension