Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

TOOL FAST THERM20 / INDUCTION HEATER https://www.bdiexpress.com/medias/INDNTNXXXXXX-1231324-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAwNzF8aW1hZ2UvanBlZ3xhRFEzTDJoaE55OHhNRFEwTnpjMU56UXhNRE16TkM5SlRrUk9WRTVZV0ZoWVdGaGZNVEl6TVRNeU5GOHpNREI0TXpBd0xtcHdad3w2MThlZTcyYmQwZmUyYTU5M2ZlODliNDc0MmJkYTY0OTlmYzhkMWIwYmZhZjZiZTIzMDVmNTFlMjdiNzVlYjEy
1231324 Electric And Air Tools 

NTN NTN

TOOL FAST THERM20 / INDUCTION HEATER

Description

TOOL FAST THERM20/INDUCTION HEATER

Induction Heater; 10MM to 280MM Bore Range; 120MM Maximum Width; 230VAC Voltage; 16A Current; 3.6kVA Maximum Power Consumption; 50 to 240 Degree C Temperatures Control; 345MM Length; 200MM Width; 240MM Height

Part #

TOOL FAST THERM20 / INDUCTION HEATER

BDI #
1231324

Details

Request A Price HUF 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
NTN
Manufacturer Name
NTN-SNR https://www.ntnglobal.com/
Minimum Buy Quantity
N/A
UNSPSC
40101831
Weight / Kilogram
19.598
Product Group - BDI
G00190
Harmonized Tariff Code
8516.80.80.00
Noun
Heater
Keyword String
Induction
Manufacturer URL
https://www.ntnglobal.com
Product Detail
Induction Heater
Product Specification
10MM to 280MM Bore Range; 120MM Maximum Width; 230VAC Voltage; 16A Current; 3.6kVA Maximum Power Consumption; 50 to 240 Degree C Temperatures Control; 345MM Length; 200MM Width; 240MM Height
Long Description
Induction Heater; 10MM to 280MM Bore Range; 120MM Maximum Width; 230VAC Voltage; 16A Current; 3.6kVA Maximum Power Consumption; 50 to 240 Degree C Temperatures Control; 345MM Length; 200MM Width; 240MM Height