ERGODYNE CORP
ERGODYNE CORP
13708
ERGODYNE CORP ERGODYNE CORP
Description
13708 TOOL ORGANIZER ; WIDEMOUTH L GRAY
Tool Bag; 14" Nominal Height; 25" Nominal Length; 28 Number of Compartment; Long Type; 10" Nominal Width
Part #
13708
BDI #
18482396
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Tools/Hand-Tools/13708/p/18482396
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24111507
Weight / Kilogram
4.15
EAN
0720476137085
Product Group - BDI
S00262
Noun
Bag
Keyword String
Tool
Manufacturer Item Number
150-13708
Weight / LBS
9.16
Product Detail
Tool Bag
Product Specification
14" Nominal Height; 25" Nominal Length; 28 Number of Compartment; Long Type; 10" Nominal Width
Long Description
Tool Bag; 14" Nominal Height; 25" Nominal Length; 28 Number of Compartment; Long Type; 10" Nominal Width