Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

99111 / 28X9.52 SSLEEVE https://www.bdiexpress.com/medias/INDXXXXXXXXX-1414782-300x300.jpg?context=bWFzdGVyfHJvb3R8NDI5MXxpbWFnZS9qcGVnfGFEVTJMMmhpWlM4eE1EYzJOemszTmpnNU1ETTVPQzlKVGtSWVdGaFlXRmhZV0ZoZk1UUXhORGM0TWw4ek1EQjRNekF3TG1wd1p3fDIwZjA0NWRlODE4MzEwNDIzZTE3NGU1NTY1NThkYWViMTJkNmIxZmEwOWI5NjFmYzc2ZTc3ZWZmMzJkYjM4YTc
1414214 Hand Tools 

SKF SKF

99111 / 28X9.52 SSLEEVE

Description

CRSEAL 99111 / 28X9.52 SSLEEVE ; SPEEDI SLEEVE

Speedi-Sleeve and Tool Kit; Flange Dia 1.3780" X Shaft 1.102" X Shaft From 1.1" X Shaft to 1.105" X WD 0.375" X WD 0.5"; Boretite No

Part #

99111

BDI #
1414214

Details

Request A Price HUF 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Category
Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
0.05
EAN
0085311041195
Product Group - BDI
S02234
Noun
Kit
Keyword String
Speedi-Sleeve And Tool
Product Detail
Speedi-Sleeve and Tool Kit
Product Specification
Speedi-Sleeve and Tool Kit; Flange Dia 1.3780" X Shaft 1.102" X Shaft From 1.1" X Shaft to 1.105" X WD 0.375" X WD 0.5"; Boretite No
Long Description
Speedi-Sleeve and Tool Kit; Flange Dia 1.3780" X Shaft 1.102" X Shaft From 1.1" X Shaft to 1.105" X WD 0.375" X WD 0.5"; Boretite No