Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

TMFN 30-40 https://www.bdiexpress.com/medias/INDXXXXXXXXX-1417410-300x300.jpg?context=bWFzdGVyfHJvb3R8MzU1N3xpbWFnZS9qcGVnfGFEWTJMMmczWWk4eE1EYzJPVEkyTVRReU9EYzJOaTlKVGtSWVdGaFlXRmhZV0ZoZk1UUXhOelF4TUY4ek1EQjRNekF3TG1wd1p3fGRmMTBlMjc3NjcwOTMxMDQzYTI4YWYyMWJkMGIzZWMwODQzNmZkMThiZjExNzE5NzY2NTM1YmU2OWViMWE0M2Y
1417410 Hand Tools 

SKF SKF

TMFN 30-40

Description

TMFN 30-40 IMPACT SPANNER WRENCH ; 7.7" TO 9.8" CAPACITY 7.9" OAL

Impact Spanner; 193MM Capacity; Hook Style

Part #

TMFN 30-40

BDI #
1417410

Details

54612.0 HUF 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Ft 54,612 / each BDIExpress
QTY

Inventory

Total: Request a quotation

Category
Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
27111726
Weight / Kilogram
1.94
EAN
7316571764993
Product Group - BDI
B02222
Noun
Spanner
Keyword String
Impact
Product Detail
Impact Spanner
Product Specification
Impact Spanner; 193MM Capacity; Hook Style
Long Description
Impact Spanner; 193MM Capacity; Hook Style