CDQ2LC50TN-300DCZ-M9PSDPC
Description
CDQ2LC50TN-300DCZ-M9PSDPC, COMPACT CYLINDER, CQ2-Z (SMARTCATALOG)
Part # CDQ2LC50TN-300DCZ-M9PSDPC
BDI # 27474561
Features
Inch - Metric:
Metric
Other Features:
Air Fluid | 4 Surface Auto Switch Mounting Groove | 4.5 To 28 VDC Apply Voltage | 0.5M Lead Wire | 3 Wire | In-Line | With Indicator Light | Solid State Auto Switch | With M12 4 Pin Pre Wired Connector
Stroke Length - Inch:
11.811
Overall Length - Inch:
15.941
Product Name:
Pneumatic Cylinder
Overall Width - Inch:
2.52
Overall Width - Millimeter:
64
Overall Length - Millimeter:
404.9
Overall Height - Inch:
3.071
Overall Height - Millimeter:
78
Features
Inch - Metric:
Metric
Other Features:
Air Fluid | 4 Surface Auto Switch Mounting Groove
Stroke Length - Inch:
1.378
Overall Length - Inch:
4.563
Product Name:
Pneumatic Cylinder
Overall Width - Inch:
2.047
Overall Width - Millimeter:
52
Overall Length - Millimeter:
115.9
Overall Height - Inch:
2.52
Overall Height - Millimeter:
64
CDQ2LC40TF-75DMZ
Description
CDQ2LC40TF-75DMZ, COMPACT CYLINDER, CQ2-Z (SMARTCATALOG)
Part # CDQ2LC40TF-75DMZ
BDI # 27342853
Features
Inch - Metric:
Metric
Other Features:
Air Fluid | 4 Surface Auto Switch Mounting Groove
Stroke Length - Inch:
2.953
Overall Length - Inch:
6.839
Product Name:
Pneumatic Cylinder
Overall Width - Inch:
2.047
Overall Width - Millimeter:
52
Overall Length - Millimeter:
173.7
Overall Height - Inch:
2.52
Overall Height - Millimeter:
64
CQ2LC80-100DZ
Description
CQ2LC80-100DZ COMPACT CYLINDER, CQ2-Z (SMARTCATALOG)
Part # CQ2LC80-100DZ
BDI # 25561454
Features
Inch - Metric:
Metric
Other Features:
Air Fluid | 4 Surface Auto Switch Mounting Groove
Stroke Length - Inch:
3.937
Overall Length - Inch:
8.681
Product Name:
Pneumatic Cylinder
Overall Width - Inch:
3.858
Overall Width - Millimeter:
98
Overall Length - Millimeter:
220.5
Overall Height - Inch:
4.488
Overall Height - Millimeter:
114
CQ2LC80-100DZ-E
Description
CQ2LC80-100DZ-E COMPACT CYLINDER, CQ2-Z (SMARTCATALOG)
Part # CQ2LC80-100DZ-E
BDI # 25531226
Features
Inch - Metric:
Metric
Other Features:
Air Fluid | 4 Surface Auto Switch Mounting Groove | Simple Joint B Type and Joint
Stroke Length - Inch:
3.937
Overall Length - Inch:
9.035
Product Name:
Pneumatic Cylinder
Overall Width - Inch:
3.858
Overall Width - Millimeter:
98
Overall Length - Millimeter:
229.5
Overall Height - Inch:
4.488
Overall Height - Millimeter:
114