Page 1 of 11

Next

Compare
M090405.00

COMPARE

M090405.00

Description
M090405.00 GENERAL PURPOSE AC MOTOR ; 1/3HP 1725RPM 48 DP /115V 1PH

LEESON

Part # M090405.00

BDI # 557337

Features

Enclosure: ODP
Shaft Diameter - Inch: 0.5
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Base to Center of Shaft - Millimeter: 76.2
Inch - Metric: Inch
Horse Power: 1/3HP
Other Features: Current Rating 3.2 Ampere | 4 Poles
Mounting Method: Resilient

Price Inventory : Available to order
Loading Price
QTY
M099461.00

COMPARE

M099461.00

Description
M099461.00 AGRICULTURAL MOTOR ; 1/3HP 1060RPM 48Y TEAO 115/230V 1PH 60HZ

LEESON

Part # M099461.00

BDI # 557345

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.5
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Base to Center of Shaft - Millimeter: 76.2
Inch - Metric: Inch
Horse Power: 1/3HP
Other Features: Current Rating 3.4/1.7 Ampere | 6 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
X003;048A11O2042

COMPARE

X003;048A11O2042

Description
048A11O2042 FAN/BLOWER MOTOR ; 1/3HP 1075RPM OPAO 48Y 1/60/208230V

LEESON

Part # X003

BDI # 17096022

Features

Enclosure: OPAO
Shaft Diameter - Inch: 0.5
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Overall Length - Inch: 9.75
Inch - Metric: Inch
Horse Power: 1/3HP
Other Features: Current Rating 3.3-3.3 Ampere | 6 Poles
Mounting Method: Resilient Ring | Thru Bolt

Price Inventory : Available to order
Loading Price
QTY
H167;5KH35JN26X

COMPARE

H167;5KH35JN26X

Description
5KH35JN26X FAN/BLOWER MOTOR ; 1/3HP 1725RPM DP 48Z 1/60/230V

LEESON

Part # H167

BDI # 17091683

Features

Enclosure: DP
Shaft Diameter - Inch: 0.5
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Base to Center of Shaft - Millimeter: 76.2
Inch - Metric: Inch
Horse Power: 1/3HP
Other Features: Current Rating 3.3 Ampere | 4 Poles
Mounting Method: Resilient

Price Inventory : Available to order
Loading Price
QTY
H236;5KH35MN56X

COMPARE

H236;5KH35MN56X

Description
5KH35MN56X FAN/BLOWER MOTOR ; 1/3HP 1725RPM TEFC 56 1/60/115V

LEESON

Part # H236

BDI # 17091547

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1/3HP
Other Features: Current Rating 5.9 Ampere | 4 Poles
Mounting Method: Resilient

Price Inventory : Available to order
Loading Price
QTY