B302;048S17D2054
Description
048S17D2054 FAN/BLOWER MOTOR ; 1/4HP 1725RPM 48YZ 115V DP 1PH
Part # B302
BDI # 21537618
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Current Rating 5 Ampere | 4 Poles
Mounting Method:
Resilient | Thru Bolt
B336;056C17D5347
Description
056C17D5347 GP AC MOTOR ; 115/208230VAC 1.5HP 1800RPM 60HZ
Part # B336
BDI # 21518108
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 18/9.3-9 Ampere | 4 Poles
Mounting Method:
Resilient | Thru Bolt
B313;048C17D2042
Description
048C17D2042 FAN/BLOWER MOTOR ; 1PHASE 115/208230VAC 60HZ 1/4HP
Part # B313
BDI # 21570226
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Current Rating 5.2/2.8-2.6 Ampere | 4 Poles
Mounting Method:
Resilient | Thru Bolt
B306;048S17D2058
Description
048S17D2058 FAN/BLOWER MOTOR ; 115VAC 7.5A 0.5HP 0.37KW 1725RPM IP22
Part # B306
BDI # 21554092
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 7.5 Ampere | 4 Poles
Mounting Method:
Resilient | Thru Bolt
B304;048S17D2056
Description
048S17D2056 FAN/BLOWER MOTOR ; 115VAC 1/3HP 1PH 1800RPM 60HZ
Part # B304
BDI # 21450081
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
Current Rating 5.5 Ampere | 4 Poles
Mounting Method:
Resilient | Thru Bolt