X458;048A11T580
Description
048A11T580 CONDENSER FAN MOTOR ; 1/2HP 1075RPM 48Y 460V TEAO 1PH
Part # X458
BDI # 21537257
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.5
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
12
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 1.4 Ampere | 6 Poles
Mounting Method:
Round Frame | Thru Bolt
P190;5KCP49ZN9617T
Description
5KCP49ZN9617T CONDENSER FAN MOTOR ; 1HP 1200RPM OPEN 56Z 1/60/200230/460V
Part # P190
BDI # 17093929
Features
Enclosure:
OPAO
Shaft Diameter - Inch:
0.625
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
15.21
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 6.7-6.8 Ampere | 6 Poles
Mounting Method:
Round Frame | Thru Bolt