7334 BCBM
Description
7334 BCBM ANG CONTACT BALL BRG ; 170MMX360MMX72MM SINGLE ROW
Part # 7334 BCBM
BDI # 1265775
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
14.173
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Other Features:
Normal Axial Internal Clearance
Global Part Number GPN:
257465
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
7334BMG
Description
7334BMG ANGULAR CONTACT BALL BEARING ; 170MM BOREX360MM ODX72MM W 1-ROW
Part # 7334BG
BDI # 1187868
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
14.173
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
254293
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
QJ334MEU303
Description
QJ334MEU303 FOUR POINT ANG CONT BRG ; FOUR POINT ANGULAR CONTACT BEARING
Part # QJ334MEU303
BDI # 21451833
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
14.173
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
35 Degree | 4 Point
Other Features:
Split Inner Race
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
7048-MP-UA
Description
7048-MP-UA ANG CONTACT BALL BRG ; NON-RETURNABLE
Part # 7048-MP-UA
BDI # 1151511
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
14.173
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
30 Degree
Global Part Number GPN:
235425
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
QJ240-N2-MPA-C3
Description
QJ240-N2-MPA-C3 FOUR POINT CONTACT BRG ; NON-RETURNABLE
Part # QJ240-N2-MPA-C3
BDI # 1165891
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
14.173
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
35 Degree | 4 Point
Other Features:
Split Inner Race | With Two Slots
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)