3304 ATN9
Description
3304 ATN9 ANG CONTACT BALL BEARING ; DOUBLE ROW
Part # 3304 ATN9
BDI # 1420315
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
Glass Fibre Reinforced Cage
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256833
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
3304 A
Description
3304 A ANG CONTACT BALL BEARING ; 20MM BORE 52MM OD 22.2MM WD DR OPEN
Part # 3304 A
BDI # 1417116
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Cage Material:
Steel
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
3304 A-2RS1TN9/MT33
Description
3304 A-2RS1TN9/MT33 ANG CONTACT BALL BRG ; 20MM BORE 52MM OD 22.2MM WD DR 2 SEAL
Part # 3304 A-2RS1TN9/MT33
BDI # 1416233
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
NBR Contact Seal | Glass Fibre Reinforced Cage | MT33-Lithium Soap Thickener Grease
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
3304 A-2RS1TN9/C3MT33
Description
3304 A-2RS1TN9/C3MT33 BALL BEARING ; ANG CONTACT
Part # 3304 A-2RS1TN9/C3MT33
BDI # 1414477
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
NBR Contact Seal | Glass Fibre Reinforced Cage | MT33-Lithium Soap Thickener Grease
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)