Features
Enclosure:
Open
Outer Race Width - Millimeter:
38
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
14.961
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2238
Cage Material:
Brass
Internal Special Features:
No
Snap Ring:
No
KF-120 ARO
Description
KF-120 ARO ANGULAR CONTACT BALL BEARING ; THIN SECTION
Part # KF-120 ARO
BDI # 201044
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
13.5
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Other Features:
Thin Section
Cage Material:
Brass
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
KF-120 CPO
Description
KF-120 CPO DEEP GROOVE BALL BEARING ; THIN SECTION
Part # KF-120 CPO
BDI # 201045
Features
Enclosure:
Open
Outer Race Width - Millimeter:
19.05
Other Features:
Deep Groove | Snap Over Cage | Thin Section Bearing
Inch - Metric:
Inch
Outside Diameter - Inch:
13.5
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
KF-120 XPO
Description
KF-120 XPO ANGULAR CONTACT BALL BEARING ; THIN SECTION
Part # KF-120 XPO
BDI # 201046
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
13.5
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
35 Degree | 4 Point
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
7060-B-MP-UA
Description
7060-B-MP-UA ANG CONTACT BALL BRG ; POR NON-RETURNABLE 300MM ID X 460MM OD
Part # 7060-B-MP-UA
BDI # 24583784
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
18.11
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Other Features:
With Axial Clearance
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)