Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
9.5
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
15 Degree
Global Part Number GPN:
254788
Cage Material:
Phenolic
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
8.5
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
35 Degree | 4 Point
Other Features:
Thin Section
Snap Ring:
No
Number of Bearings:
1 (Single)
Internal Clearance:
C0-Medium
CSCU070-2RS
Description
CSCU070-2RS ANGULAR CONTACT BALL BEARING ; POR NON-RETURNABLE 177.8MM X 196.85MM OD
Part # CSCU070-2RS
BDI # 19264447
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12.7
Other Features:
Thin Section Bearing | Buna-N Rubber Seal
Inch - Metric:
Inch
Outside Diameter - Inch:
7.75
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
LJT7M
Description
LJT7M ANGULAR CONTACT BALL BEARING ; 7" BOREX12" ODX1-3/4" 1-ROW
Part # LJT7M
BDI # 1190113
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
12
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
20 Degree
Global Part Number GPN:
255067
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
XLJ7M
Description
XLJ7M DEEP GROOVE BALL BEARING ; POR NON-RET 7" BOREX9-1/2" ODX1-1/4" W
Part # XLJ7M
BDI # 1196836
Features
Enclosure:
Open
Outer Race Width - Millimeter:
31.75
Other Features:
Deep Groove
Inch - Metric:
Inch
Outside Diameter - Inch:
9.5
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
262875
Cage Material:
Brass
Internal Special Features:
No
Snap Ring:
No