QJ217-XL-N2-MPA

COMPARE

QJ217-XL-N2-MPA

Description
QJ217-XL-N2-MPA X-LIFE BALL BRG ; NON-RETURNABLE FOUR POINT ANG CONTACT

FAG

Part # QJ217-XL-N2-MPA

BDI # 23930096

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 5.906
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 35 Degree | 4 Point
Other Features: Split Inner Race | With Two Slots
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Request a quotation
Loading Price
QTY