Page 1 of 6

Next

Compare
KA110AR0

COMPARE

KA110AR0

Description
KA110AR0 THIN SECTION BALL BEARING ; 0.25" X 0.25" STEEL

RBC BEARINGS

Part # KA110AR0-RBC

BDI # 797149

Features

Enclosure: Open
Inch - Metric: Inch
Outside Diameter - Inch: 11.5
Maximum Capacity / Filling Slot: No
Flush Ground: No

Other Features: Thin Section
Cage Material: Brass
Internal Clearance: C0-Medium
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
KA110CP0

COMPARE

KA110CP0

Description
KA110CP0 THIN SECTION BALL BEARING ; 0.25" X 0.25" STEEL

RBC BEARINGS

Part # KA110CP0-RBC

BDI # 797150

Features

Enclosure: Open
Outer Race Width - Millimeter: 6.35
Other Features: Snap Over Cage | Thin Section
Inch - Metric: Inch
Outside Diameter - Inch: 11.5

Maximum Capacity / Filling Slot: No
Cage Material: Brass
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
KA110XP0

COMPARE

KA110XP0

Description
KA110XP0 THIN SECTION BALL BEARING ; 0.25" X 0.25" STEEL

RBC BEARINGS

Part # KA110XP0-RBC

BDI # 797151

Features

Enclosure: Open
Inch - Metric: Inch
Outside Diameter - Inch: 11.5
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 35 Degree | 4 Point
Other Features: Thin Section
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
JA110CP0

COMPARE

JA110CP0

Description
JA110CP0 THIN SECTION BALL BEARING ; 11" ID X 11.5" OD X 0.25" WID

RBC BEARINGS

Part # JA110CP0-RBC

BDI # 23209211

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 6.35
Other Features: Deep Groove | Snap Over Cage | Thin Section Bearing
Inch - Metric: Inch
Outside Diameter - Inch: 11.5

Maximum Capacity / Filling Slot: No
Cage Material: Brass
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
JA110XP0

COMPARE

JA110XP0

Description
JA110XP0 THIN SECTION BALL BEARING ; 11" ID X 11.5" OD X 0.25" WID

RBC BEARINGS

Part # JA110XP0-RBC

BDI # 23209213

Features

Enclosure: 2 Seals
Inch - Metric: Inch
Outside Diameter - Inch: 11.5
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 4 Point
Other Features: Thin Section | Molded Rubber Seal
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY