Features
Enclosure:
2 Seals
Inch - Metric:
Inch
Outside Diameter - Inch:
4.75
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
35 Degree | 4 Point
Other Features:
Thin Section
Snap Ring:
No
Number of Bearings:
1 (Single)
Internal Clearance:
C0-Medium
XLS3-1/4
Description
XLS3-1/4 ANG CONTACT BALL BEARING ; 3-1/4"X4-3/4"X3/4" SGL ROW
Part # XLS3-1/4
BDI # 663396
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
4.75
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
15 Degree
Global Part Number GPN:
254776
Cage Material:
Phenolic
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
4.75
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
35 Degree | 4 Point
Other Features:
Thin Section
Snap Ring:
No
Number of Bearings:
1 (Single)
Internal Clearance:
C0-Medium
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
4.75
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
35 Degree | 4 Point
Other Features:
Thin Section
Snap Ring:
No
Number of Bearings:
1 (Single)
Internal Clearance:
C0-Medium
MM115EXCR250DU
Description
MM115EXCR250DU PRECISION BALL BEARING ; NON-RETURNABLE EA = PAA/SET
Part # MM115EXCR250DU
BDI # 1366707
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Inch
Outside Diameter - Inch:
4.75
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | EX-CELL-O Replacement Spindle Bearing
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring