Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
8.5
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
35 Degree | 4 Point
Other Features:
Thin Section
Snap Ring:
No
Number of Bearings:
1 (Single)
Internal Clearance:
C0-Medium
MJT4M
Description
MJT4M ANGULAR CONTACT BALL BEARING ; POR 4" BOREX8-1/2" ODX1-3/4" 1-ROW
Part # MJT4M
BDI # 1190986
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
8.5
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
20 Degree
Global Part Number GPN:
255110
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
XLJ6.1/4M
Description
XLJ6.1/4M DEEP GROOVE BALL BEARING ; POR NON-RET 6-1/4" BOREX8-1/2" OD 1-ROW
Part # XLJ6.1/4M
BDI # 1196830
Features
Enclosure:
Open
Outer Race Width - Millimeter:
28.575
Other Features:
Deep Groove
Inch - Metric:
Inch
Outside Diameter - Inch:
8.5
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Features
Height - Millimeter:
47.625
Bore 1 - Inch:
5.75
Bore 2 - Millimeter:
146.837
Height - Inch:
1.875
Bore 2 - Inch:
5.781
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
8.5
Other Features:
Single Row
Cage Material:
Steel
MJ4J
Description
MJ4J DEEP GROOVE BALL BEARING ; 4" BOREX8-1/2" ODX1-3/4" W 1-ROW
Part # MJ4J
BDI # 1190958
Features
Enclosure:
Open
Outer Race Width - Millimeter:
44.45
Other Features:
Deep Groove
Inch - Metric:
Inch
Outside Diameter - Inch:
8.5
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
262814
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No