69/22ZZ
Description
6922ZZ DEEP GROOVE BALL BEARING ; POR 110MM DIA BORE 150MM OD 20MM W SGL
Part # 69/22 2Z
BDI # 20101432
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
9
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.535
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
619/22 ZZ
Description
619/22 ZZ DEEP GROOVE BALL BEARING ; 22MM ID X 39MM OD X 9MM THK
Part # 619/22 ZZ
BDI # 21451721
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
9
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.535
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No