B15-115DDUC4-SA

COMPARE

B15-115DDUC4-SA

Description
B15-115DDUC4-SA DEEP GROOVE BALL BEARING ; 15MM BOREX43.3MM OD 1-ROW

NSK

Part # B15-115DDUC4-SA

BDI # 24665443

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 13
Inch - Metric: Metric
Outside Diameter - Inch: 1.693
Maximum Capacity / Filling Slot: No

Internal Special Features: No
Snap Ring: No
Rolling Element: Ball Bearing
Internal Clearance: C4-Extra Loose
Precision Class: ABEC 1 | ISO P0

Price Inventory : Request a quotation
Loading Price
QTY