5308NRC3

COMPARE

5308NRC3

Description
5308NRC3 ANGULAR CONTACT BALL BEARING ; 40MM ID 90MM OD 36.5MM WD

NSK

Part # 5308NRC3

BDI # 25264681

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 3.799
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 25 Degree
Cage Material: Steel
Internal Clearance: C3-Loose
Snap Ring: Yes
Number of Bearings: 1 (Single)

Price Inventory : Request a quotation
Loading Price
QTY