55TMK804X

Description
55TMK804X ANGULAR CONTACT BALL BEARING ; NON RETURNABLE 55MM ID 88MM OD 19.1MM W

NTN

Part # 55TMK804X

BDI # 1203975

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 3.465
Maximum Capacity / Filling Slot: No
Flush Ground: No

Cage Material: Steel
Internal Clearance: C0-Medium
Snap Ring: No
Rolling Element: Ball Bearing
Number of Bearings: 1 (Single)

Price Inventory : Request a quotation
Loading Price
QTY