Features
Fitting Type:
Stud
Housing Diameter - Inch:
2.374
Housing Diameter - Millimeter:
60.3
Base to Ball Height - Inch:
2.362
Base to Ball Height - Millimeter:
60
Overall Height - Inch:
5.315
Inch - Metric:
Metric
Other Features:
High Capacity | Optional Drain Hole and Grease Point | Drill Hole Fixing | Two Spanner Flat
Housing Material:
Stainless Steel
Product Name:
Ball Transfer Unit
Features
Fitting Type:
Stud
Housing Diameter - Inch:
1.563
Housing Diameter - Millimeter:
39.7
Base to Ball Height - Inch:
1.563
Base to Ball Height - Millimeter:
39.7
Overall Height - Inch:
2.665
Inch - Metric:
Metric
Other Features:
Drill Hole Fixing | Optional Alternative Thread Size and Dirt Exit Hole | Zinc Plated Housing
Housing Material:
Steel
Product Name:
Ball Transfer Unit
Features
Fitting Type:
Stud
Housing Diameter - Inch:
2
Housing Diameter - Millimeter:
50.8
Base to Ball Height - Inch:
1.772
Base to Ball Height - Millimeter:
45
Overall Height - Inch:
3.071
Inch - Metric:
Metric
Other Features:
High Capacity | Maximum Tightening Torque 15 Nm
Housing Material:
Stainless Steel
Product Name:
Ball Transfer Unit