QAAP15A215SM
Description
QAAP15A215SM PILLOW BLOCK SPH RLR BRG ; CONCENTRIC LOCK DBL-COLLAR SOLID-BLOCK
Part # QAAP15A215SM
BDI # 765170
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
120.396
Other Features:
Double Row | Double Collar
Global Part Number GPN:
513049
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
9.3
Housing Material:
Cast Steel
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
100BCP315EXAT
Description
COP.100BCP315EXAT PILLOW BLOCK UNIT ; LIGHT DUTY 3-15/16"
Part # 100BCP315EXAT
BDI # 22991204
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
136.525
Other Features:
Single Row | Light Duty
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
12.6
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
112
P4B522-TAF-315R
Description
P4B522-TAF-315R; 037612 ; PILLOW BLK ROLLER BRG 3-15/16" BORE
Part # 037612
BDI # 243084
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
158.75
Other Features:
Double Row | Double Collar
Global Part Number GPN:
520899
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
13.5
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
ESA-P2B-TRB-3 7/16
Description
ESA-P2B-TRB-3 7/16 PILLOW BLOCK BRNG ; 2-BOLT
Part # ESA-P2B-TRB-3 7/16
BDI # 24155146
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
127
Other Features:
Double Row | Self Aligning Insert
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
10.9
Housing Material:
Cast Steel
Mounting Method:
Concentric Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
95
P4BDIAH215R
Description
P4BDIAH215R PILLOW BLOCK BEARING ; NON-RETURNABLE TYPE K DOUBLE-INTERLOCK
Part # 060145
BDI # 27295654
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
114.3
Other Features:
Double Row | Heavy Duty | Optional E-Tect Seal | Double Collar | With Set Screw | Air Handling
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
10.4
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
95