P2B-SCM-85M
Description
P2B-SCM-85M (125935) ; DODGE P2B-SCM-85M (125935)
Part # 125935
BDI # 1402408
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
63.1
Other Features:
Single Row | Medium Duty
Global Part Number GPN:
521819
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
11.1
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
SYNT 70 L
Description
SYNT 70 L PILLOW BLOCK RLR BRG ; 70MM IDX315MM OAL PLUMMER BLOCK
Part # SYNT 70 L
BDI # 1418026
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
72
Other Features:
Double Row
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
10.2
Housing Material:
Cast Iron
Mounting Method:
Stepped Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
95
QVSN16V075SM
Description
QVSN16V075SM PILLOW BLK SPH RLR BRG ; V-LOCK SINGLE-NUT SOLID-BLOCK
Part # QVSN16V075SM
BDI # 763894
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
83
Other Features:
Double Row | Single Nut
Global Part Number GPN:
507348
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
10.2
Housing Material:
Cast Steel
Mounting Method:
V Lock
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
89
Other Features:
Single Row
Global Part Number GPN:
501012
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
10.3
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
72
Other Features:
Double Row
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
10.2
Housing Material:
Cast Iron
Mounting Method:
Stepped Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
95