Features
Height - Millimeter:
45
Bore 1 - Inch:
9.449
Bore 2 - Millimeter:
243
Height - Inch:
1.772
Bore 2 - Inch:
9.567
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
11.811
Other Features:
Single Row | Roller Guided
Cage Material:
Brass
29348 E
Description
29348 E SPHER RLR THRUST BEARING ; 240MMX380MMX85MM STEEL CAGE
Part # 29348 E
BDI # 1418346
Features
Height - Millimeter:
85
Bore 1 - Inch:
9.449
Bore 2 - Millimeter:
295.5
Height - Inch:
3.346
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
14.961
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel
51248
Description
51248 THRUST BALL BEARING ; NON-RETURNABLE SINGLE ROW 240MM ID
Part # 51248
BDI # 1203489
Features
Height - Millimeter:
78
Bore 1 - Inch:
9.449
Bore 2 - Millimeter:
244
Height - Inch:
3.071
Bore 2 - Inch:
9.606
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
13.386
Other Features:
Single Row | With Flat Seat
Cage Material:
Steel
Features
Height - Millimeter:
13.5
Bore 1 - Inch:
9.449
Bore 2 - Millimeter:
240
Height - Inch:
0.531
Bore 2 - Inch:
9.449
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
11.693
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
29448
Description
29448 SPHR RLR THRUST BRG ; NON-RETURNABLE 240MMX440MMX122MM
Part # 29448
BDI # 1201157
Features
Height - Millimeter:
122
Bore 1 - Inch:
9.449
Bore 2 - Millimeter:
326
Height - Inch:
4.803
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
17.323
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Brass