NTHA-3864
Description
NTHA-3864 THRUST BEARING ; 2-3/8" BORE 1 4" OD 1" HGT
Part # NTHA-3864
BDI # 1088198
Features
Height - Millimeter:
25.4
Bore 1 - Inch:
2.375
Bore 2 - Millimeter:
61.925
Height - Inch:
1
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
4
Other Features:
Single Row | Piloted Washer | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
Features
Height - Millimeter:
25.4
Bore 1 - Inch:
2.375
Bore 2 - Millimeter:
60.325
Height - Inch:
1
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
4
Other Features:
Double Row | Cylindrical Roller | Flat Race | Separable Axial Contact | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
AKL.D31
Description
AKL.D31 THRUST BALL BEARING ; POR 60.325MM IDX97.638MM OD
Part # AKL.D31
BDI # 1172701
Features
Height - Millimeter:
20.65
Bore 1 - Inch:
2.375
Bore 2 - Millimeter:
61.112
Height - Inch:
0.813
Bore 2 - Inch:
2.406
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
3.844
Other Features:
Single Row | Deep Groove | Medium Cross Section | Grooved Race | Non Separable | Full Complement | Standard Oil Hole in Band
Rolling Element:
Ball Bearing
Features
Height - Millimeter:
25.4
Bore 1 - Inch:
2.375
Bore 2 - Millimeter:
60.325
Height - Inch:
1
Bore 2 - Inch:
2.375
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
3.594
Other Features:
Single Row | Deep Groove | Medium Cross Section | Grooved Race | Separable
Cage Material:
Steel