Page 1 of 9

Next

Compare
81117 TN

COMPARE

81117 TN

Description
81117 TN CYL ROLLER THRUST BEARING

SKF

Part # 81117 TN

BDI # 1297205

Features

Height - Millimeter: 19
Bore 1 - Inch: 3.346
Bore 2 - Millimeter: 87
Height - Inch: 0.748
Thrust Bearing: Yes

Inch - Metric: Metric
Outside Diameter - Inch: 4.331
Other Features: Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning: No
Cage Material: Polyamide

Price Inventory : Available to order
Loading Price
QTY
29417 E

COMPARE

29417 E

Description
29417 E SPHR ROLLER THRUST BRG ; 85MM BORE 1 180MM OD 58MM HGT

SKF

Part # 29417 E

BDI # 1419108

Features

Height - Millimeter: 58
Bore 1 - Inch: 3.346
Bore 2 - Millimeter: 121
Height - Inch: 2.283
Thrust Bearing: Yes

Inch - Metric: Metric
Outside Diameter - Inch: 7.087
Other Features: Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning: Yes
Cage Material: Steel

Price Inventory : Available to order
Loading Price
QTY
29317 EM

COMPARE

29317 EM

Description
29317 EM SPHERICAL ROLLER THRUST BEARING ; NON-RETURNABLE

ROLLWAY BEARING

Part # 29317 EM

BDI # 23991714

Features

Height - Millimeter: 39
Bore 1 - Inch: 3.346
Height - Inch: 1.535
Thrust Bearing: Yes
Inch - Metric: Metric

Outside Diameter - Inch: 5.906
Other Features: Bore 2 dimension may vary between manufacturers
Self Aligning: Yes
Cage Material: Brass
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
AZK8512512

COMPARE

AZK8512512

Description
AZK8512512 THRUST ROLLER BEARING

IKO

Part # AZK8512512

BDI # 513409

Features

Height - Millimeter: 12
Bore 1 - Inch: 3.346
Bore 2 - Millimeter: 85
Height - Inch: 0.472
Thrust Bearing: Yes

Inch - Metric: Metric
Outside Diameter - Inch: 4.921
Other Features: Single Row | Without Inner and Outer Rings | Bore 2 dimension may vary between manufacturers
Self Aligning: No
Cage Material: Steel

Price Inventory : Available to order
Loading Price
QTY
89317-M

COMPARE

89317-M

Description
89317-M CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE

INA

Part # 89317-M

BDI # 1172256

Features

Height - Millimeter: 39
Bore 1 - Inch: 3.346
Bore 2 - Millimeter: 88
Height - Inch: 1.535
Thrust Bearing: Yes

Inch - Metric: Metric
Outside Diameter - Inch: 5.906
Other Features: Double Row | Axial Cylindrical Roller | Very High Axial Load | Bore 2 dimension may vary between manufacturers
Self Aligning: No
Cage Material: Brass

Price Inventory : Available to order
Loading Price
QTY