Features
Height - Millimeter:
0
Bore 1 - Inch:
4
Bore 2 - Millimeter:
103.175
Height - Inch:
0
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
7.375
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel
AR.RT734
Description
AR.RT734 CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # AR.RT734
BDI # 1177320
Features
Height - Millimeter:
44.45
Bore 1 - Inch:
4
Bore 2 - Millimeter:
101.6
Height - Inch:
1.75
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
7
Other Features:
Double Row | Cylindrical Roller | Flat Race | Separable Axial Contact | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
40TP115
Description
40TP115 CYL ROLLER THRUST BEARING ; NON-RETURNABLE 4IN IDX8INODX1.75IN W
Part # 40TP115
BDI # 1341993
Features
Height - Millimeter:
44.45
Bore 1 - Inch:
4
Bore 2 - Millimeter:
103.175
Height - Inch:
1.75
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
8
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
T411F-902A5
Description
T411F-902A5 THRUST TAPERED RLR BEARING ; NON-RETURNABLE
Part # T411F-902A5
BDI # 1373799
Features
Height - Millimeter:
46.05
Bore 1 - Inch:
4
Bore 2 - Millimeter:
101.6
Height - Inch:
1.813
Bore 2 - Inch:
4
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
8.5
Other Features:
Single Row | Cageless | Heavy Duty | Separable | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
40TPS115
Description
40TPS115 CYL ROLLER THRUST BEARING ; NON-RETURNABLE
Part # 40TPS115
BDI # 19287028
Features
Height - Millimeter:
0
Bore 1 - Inch:
4
Bore 2 - Millimeter:
103.175
Height - Inch:
0
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
8.37
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel