29336E
Description
29336E SPHERICAL ROLLER THRUST BEARING ; 180MM BOREX300MM ODX73MM W
Part # 29336E
BDI # 1185317
Features
Height - Millimeter:
73
Bore 1 - Inch:
7.087
Height - Inch:
2.874
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
11.811
Other Features:
Single Row | Medium Duty | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel
Rolling Element:
Spherical Roller Bearing
29436 E
Description
29436 E SPHR ROLLER THRUST BRG ; 180MM BORE 1 360MM OD 109MM HGT
Part # 29436 E
BDI # 1418300
Features
Height - Millimeter:
109
Bore 1 - Inch:
7.087
Bore 2 - Millimeter:
250
Height - Inch:
4.291
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
14.173
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel
Features
Height - Millimeter:
34
Bore 1 - Inch:
7.087
Bore 2 - Millimeter:
183
Height - Inch:
1.339
Bore 2 - Inch:
7.205
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
8.858
Other Features:
Single Row | Roller Guided
Cage Material:
Brass
Features
Height - Millimeter:
73
Bore 1 - Inch:
7.087
Bore 2 - Millimeter:
227
Height - Inch:
2.874
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
11.811
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel
29236M
Description
29236M SPHERICAL ROLLER THRUST BEARING ; 180MM BOREX250MM ODX42MM W
Part # 29236M
BDI # 1185294
Features
Height - Millimeter:
42
Bore 1 - Inch:
7.087
Height - Inch:
1.654
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
9.843
Other Features:
Single Row | Light Duty | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Brass
Rolling Element:
Spherical Roller Bearing