Features
Height - Millimeter:
5.75
Bore 1 - Inch:
3.425
Bore 2 - Millimeter:
87
Height - Inch:
0.226
Bore 2 - Inch:
3.425
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Features
Height - Millimeter:
1
Bore 1 - Inch:
3.346
Bore 2 - Millimeter:
85
Height - Inch:
0.039
Bore 2 - Inch:
3.346
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
51117
Description
51117 THRUST BALL BEARING ; 85MM BORE 1 87MM BORE 2 110MM OD
Part # 51117
BDI # 1419009
Features
Height - Millimeter:
19
Bore 1 - Inch:
3.346
Bore 2 - Millimeter:
87
Height - Inch:
0.748
Bore 2 - Inch:
3.425
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Other Features:
Single Row
Cage Material:
Steel
Features
Height - Millimeter:
67
Bore 1 - Inch:
3.346
Bore 2 - Millimeter:
103
Height - Inch:
2.638
Bore 2 - Inch:
4.055
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Other Features:
Double Row
Cage Material:
Steel
29317M
Description
29317M SPHERICAL ROLLER THRUST BEARING ; 85MM BOREX150MM ODX39MM W
Part # 29317M
BDI # 20400664
Features
Height - Millimeter:
39
Bore 1 - Inch:
3.346
Height - Inch:
1.535
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Other Features:
Single Row | Medium Duty | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Brass
Rolling Element:
Spherical Roller Bearing