29420 E
Description
29420 E SPHR ROLLER THRUST BRG ; 100MM BORE 1 210MM OD 67MM HGT
Part # 29420 E
BDI # 1418293
Features
Height - Millimeter:
67
Bore 1 - Inch:
3.937
Bore 2 - Millimeter:
141.5
Height - Inch:
2.638
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
8.268
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel
Features
Height - Millimeter:
38
Bore 1 - Inch:
3.937
Bore 2 - Millimeter:
103
Height - Inch:
1.496
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Polyamide
Features
Height - Millimeter:
25
Bore 1 - Inch:
3.937
Bore 2 - Millimeter:
102
Height - Inch:
0.984
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
5.315
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Polyamide
89320
Description
89320 NEEDLE ROLLER BEARING ; NON-RETURNABLE 100MM ID 170MM OD
Part # 89320
BDI # 1213774
Features
Height - Millimeter:
42
Bore 1 - Inch:
3.937
Bore 2 - Millimeter:
103
Height - Inch:
1.654
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
29320-E1-XL
Description
29320-E1-XL X-LIFE BEARING ; SPHERICAL ROLLER 100MM X 170MM X 42MM
Part # 29320-E1-XL
BDI # 1143332
Features
Height - Millimeter:
42
Bore 1 - Inch:
3.937
Bore 2 - Millimeter:
127.5
Height - Inch:
1.654
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel