Features
Height - Millimeter:
78
Bore 1 - Inch:
9.449
Bore 2 - Millimeter:
244
Height - Inch:
3.071
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
13.386
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Brass
Features
Height - Millimeter:
45
Bore 1 - Inch:
9.449
Bore 2 - Millimeter:
243
Height - Inch:
1.772
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
11.811
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Brass
29448-E1-XL
Description
29448-E1-XL X-LIFE BEARING ; SPHERICAL ROLLER
Part # 29448-E1-XL
BDI # 1143437
Features
Height - Millimeter:
122
Bore 1 - Inch:
9.449
Bore 2 - Millimeter:
322
Height - Inch:
4.803
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
17.323
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel
29348E
Description
29348E SPHR RLR THRUST BRG ; NON-RETURNABLE 240MMX380MMX85MM
Part # 29348E
BDI # 20393064
Features
Height - Millimeter:
85
Bore 1 - Inch:
9.449
Bore 2 - Millimeter:
300
Height - Inch:
3.346
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
14.961
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel
81248-M
Description
81248-M CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # 81248-M
BDI # 1172233
Features
Height - Millimeter:
78
Bore 1 - Inch:
9.449
Bore 2 - Millimeter:
244
Height - Inch:
3.071
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
13.386
Other Features:
Single Row | Axial Cylindrical Roller | High Axial Load | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Brass