Features
Height - Millimeter:
34.798
Bore 1 - Inch:
3
Bore 2 - Millimeter:
77.775
Height - Inch:
1.37
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
8
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
Features
Height - Millimeter:
25.4
Bore 1 - Inch:
3
Bore 2 - Millimeter:
76.2
Height - Inch:
1
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
4.718
Other Features:
Double Row | Cylindrical Roller | Flat Race | Separable Axial Contact | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
30TP106
Description
30TP106 CYL ROLLER THRUST BEARING ; NON-RETURNABLE 3IN IDX6IN ODX1-3/8IN WID
Part # 30TP106
BDI # 1336563
Features
Height - Millimeter:
34.925
Bore 1 - Inch:
3
Bore 2 - Millimeter:
77.775
Height - Inch:
1.375
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
6
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
NTHA-4876
Description
NTHA-4876 THRUST BEARING ; 3" BORE 1 4-23/32" OD 1" HGT
Part # NTHA-4876
BDI # 1088202
Features
Height - Millimeter:
25.4
Bore 1 - Inch:
3
Bore 2 - Millimeter:
77.8
Height - Inch:
1
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
4.718
Other Features:
Single Row | Piloted Washer | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
TC4860/0-5-HLA
Description
TC4860/0-5-HLA THRUST NEEDLE ROLLER ASSY ; 3" BORE 1 3-3/4" OD
Part # TC4860/0-5-HLA
BDI # 1178196
Features
Height - Millimeter:
1.981
Bore 1 - Inch:
3
Bore 2 - Millimeter:
76.2
Height - Inch:
0.078
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
3.75
Other Features:
Single Row | Axial Needle Roller | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel