F4B-GTAH-05
Description
F4B-GTAH-05; 129476 FLANGED BLK BRG ; NON RETURNABLE
Part # 129476
BDI # 260496
Features
Cartridge Pilot Diameter - Inch:
0
Cartridge Pilot Diameter - Millimeter:
0
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
37.084
Nominal Bolt Circle Diameter Round - Inch:
3.9
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
UKP208
Description
UKP208 PILLOW BLOCK BEARING ; 35MM SHAFT DIA 184MM L
Part # UKP208
BDI # 17916968
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
27
Other Features:
Single Row
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5.4
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
49.2
Features
Inch - Metric:
Inch
Other Features:
Single Row | Medium Duty | Air Handling | Thin Wall
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
9
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
88.9
Rolling Element:
Ball Bearing
Features
Inch - Metric:
Inch
Other Features:
Single Row | Thin Wall
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
4.1
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
36.5
Rolling Element:
Ball Bearing
F2B-GTEZ-08-SHCR
Description
F2B-GTEZ-08-SHCR; 129577 ; FLANGED BLK BALL BRG 2 BOLT
Part # 129577
BDI # 260597
Features
Cartridge Pilot Diameter - Inch:
0
Cartridge Pilot Diameter - Millimeter:
0
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
46.736
Nominal Bolt Circle Diameter Round - Inch:
5.7
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty
Housing Style:
2 Bolt Flange Block
Housing Material:
Stainless Steel
Mounting Method:
Tapered Adapter Sleeve