Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 468

Next

Compare
GEZ 300 ES-2RS

COMPARE

GEZ 300 ES-2RS

Description
GEZ 300 ES-2RS SPHERICAL PLAIN BRG

SKF

Part # GEZ 300 ES-2RS

BDI # 1418396

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 57.15
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 4.75
Other Features: 2 Piece | Double Lip Seals | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning: Yes

Price Inventory : Request a quotation
Loading Price
QTY
QACW15A300ST

COMPARE

QACW15A300ST

Description
QACW15A300ST

TIMKEN

Part # QACW15A300ST

BDI # 753753

Features

Cartridge Pilot Diameter - Inch: 6.378
Inch - Metric: Inch
Length Thru Bore - Millimeter: 91.948
Nominal Bolt Circle Diameter Round - Inch: 7.5
Housing Configuration: 1 Piece Solid

Other Features: Double Row | Single Collar | With Set Screw
Global Part Number GPN: 543494
Housing Style: 4 Bolt Round Flange Cartridge
Housing Material: Cast Steel
Mounting Method: Concentric Collar

Price Inventory : Request a quotation
Loading Price
QTY
NN 3008 KP51

COMPARE

NN 3008 KP51

Description
NN 3008 K/P51

BDI APPROVED BEARING

Part # NN 3008 KP51

BDI # 1473532

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 2.677
Bore Profile: Tapered
Retainer: Yes

Cage Material: Steel
Separable: Outer Ring - Both Sides
Other Features: 3 Rib Inner Ring | Plain Outer Ring
Number of Rows of Rollers: Double Row
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
LM300849-90788

COMPARE

LM300849-90788

Description
LM300849-90788

TIMKEN

Part # LM300849-90788

BDI # 1364332

Features

Component: Assembly
Inch - Metric: Inch
Outside Diameter - Inch: 3.071
Outside Diameter - Millimeter: 78
Bore - Millimeter: 41

Bore - Inch: 1.614
Other Features: 1 Single Cone | 1 Single Cup | Light Medium Duty
Assembly Components: LM300849 (1) | JLM300816 (1)
Basic Number: LM300849
Precision Class: Standard

Price Inventory : In stock
Loading Price
QTY
23060EJW33

COMPARE

23060EJW33

Description
23060EJW33 SPHERICAL RLR BRG ; 300MM ID 460MM OD 118MM WD

TIMKEN

Part # 23060EJW33

BDI # 21965703

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 18.11
Other Features: Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY