6215
Description
6215 DEEP GROOVE BALL BEARING ; 75MM BOREX130MM ODX25MM W 1-ROW
Part # 6215
BDI # 1182999
Features
Enclosure:
Open
Outer Race Width - Millimeter:
25
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
4928
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
Features
Enclosure:
Open
Outer Race Width - Millimeter:
31
Other Features:
Allowable Misalignment 2.5 Deg | High Capacity Design
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Shaft
Rolling Element:
Ball Bearing
Features
Enclosure:
Open
Component:
Complete with Outer and Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Retainer:
Yes
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Steel Cage | Oil Hole
Global Part Number GPN:
592593
Self Aligning:
No
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
455491
Number of Rows of Rollers:
Single Row
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Light Duty | Oil Hole and Lube Groove
Global Part Number GPN:
373532
Self Aligning:
No