NFV28/670CV1
Description
NFV28/670CV1 CYLINDRICAL ROLLER BEARING ; 670MM ID 820MM OD 88MM W
Part # NFV28/670CV1
BDI # 20392894
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
32.283
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
Outer Ring - One Side
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
239/670 CAK/C083W33
Description
239/670 CAK/C083W33 SPHR ROLLER BRG
Part # 239/670 CAK/C083W33
BDI # 1248101
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
35.433
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | P5 Running Accuracy | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
LL481448-90015
Description
LL481448-90015 TAPERED ROLLER BEARING
Part # LL481448-90015
BDI # 1363585
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
31.25
Outside Diameter - Millimeter:
793.75
Bore - Millimeter:
673.1
Other Features:
2 Single Cone | 2 Single Cup | Lighter Duty
Global Part Number GPN:
661703
Assembly Components:
LL481448 (2) | LL481411 (2) | LL481411EB (1) | LL481448XA (1)
Basic Number:
LL481448
Precision Class:
Standard
LM281849-90013
Description
LM281849-90013 TAPERED ROLLER BEARING ; NON-RETURNABLE
Part # LM281849-90013
BDI # 1364233
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
35.5
Outside Diameter - Millimeter:
901.7
Bore - Millimeter:
679.45
Other Features:
1 Single Cone | 1 Single Cup | Light Medium Duty
Global Part Number GPN:
661709
Assembly Components:
LM281849 (1) | LM281810 (1)
Basic Number:
LM281849
Precision Class:
Standard
239/670 CAK/W33
Description
239/670 CAK/W33 SPHR ROLLER BRG ; 600MMX800MMX150MM DOUBLE ROW
Part # 239/670 CAK/W33
BDI # 1248104
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
35.433
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing