Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 23

Next

Compare
730ARXS3064CF1

COMPARE

730ARXS3064CF1

Description
TIMKEN 730ARXS3064CF1

TIMKEN

Part # 730ARXS3064CF1

BDI # 20858871

Features

Profile: Inner Ring Only
Inch - Metric: Metric
Outside Diameter - Inch: 31.85
Bore Profile: Straight
Retainer: Not Applicable

Cage Material: Not Applicable
Separable: No
Other Features: Plain Inner Ring
Number of Rows of Rollers: Quadruple Row
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
619/710-MA-C4

COMPARE

619/710-MA-C4

Description
619/710-MA-C4 DEEP GROOVE BALL BEARING ; NON RETURNABLE

FAG

Part # 619/710-MA-C4

BDI # 24858360

Features

Enclosure: Open
Outer Race Width - Millimeter: 106
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 37.402

Maximum Capacity / Filling Slot: No
Cage Material: Brass
Internal Clearance: C4-Extra Loose
Internal Special Features: No
Snap Ring: No

Price Inventory : Request a quotation
Loading Price
QTY
NJ29/710-M1

COMPARE

NJ29/710-M1

Description
NJ29/710-M1 CYLINDRICAL ROLLER BEARING ; POR NON RETURNABLE 710MM ID X 950MM OD

FAG

Part # NJ29/710-M1

BDI # 1162623

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 37.402
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Request a quotation
Loading Price
QTY
239/710L1KW33C3

COMPARE

239/710L1KW33C3

Description
NOT AVAILABLE IN US

NTN

Part # 239/710L1KW33C3

BDI # 17141072

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 37.402
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Request a quotation
Loading Price
QTY
EE755285-90081

COMPARE

EE755285-90081

Description
EE755285-90081 TAPERED ROLLER BRG ASSY ; DOUBLE ROW 24-36 OD

TIMKEN

Part # EE755285-90081

BDI # 1355530

Features

Component: Assembly
Inch - Metric: Inch
Outside Diameter - Inch: 36
Outside Diameter - Millimeter: 914.4
Bore - Millimeter: 723.9

Other Features: 2 Single Cone | 1 Double Cup | Outer Race with Oil Holes and Groove | Large and Small Ribs | Close Guided Roller
Global Part Number GPN: 658867
Assembly Components: EE755285 (2) | 755361CD (1) | X1S-755285 (1)
Basic Number: EE755285
Precision Class: Standard

Price Inventory : Request a quotation
Loading Price
QTY