23TAC62BQUC11PN7B
Description
23TAC62BQUC11PN7B AC BALL BEARING ; POR 23.838MM BOREX62MM ODX63.5MM W
Part # 23TAC62BQUC11PN7B
BDI # 24665892
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Inch
Outside Diameter - Inch:
2.441
Flush Ground:
Yes
Contact Angle:
60 Degree
Other Features:
Single Row | Angular Contact Thrust Bearing | Ball Screw Support
Cage Material:
Polyamide
Number of Bearings:
4 (1 Quadruplex Set)
Raceway Style:
1 Rib Inner Ring and Outer Ring
23TAC62CSUHPN7
Description
23TAC62CSUHPN7 BALL SCREW SUPPORT BRG ; POR 23.838MM BORE 62MM OD 15.875MM W
Part # 23TAC62CSUHPN7
BDI # 21737105
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Flush Ground:
No
Contact Angle:
60 Degree
Other Features:
Angular Contact Thrust Bearing | Ball Screw Support | High Capacity
Cage Material:
Polyamide
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Inner Ring and Outer Ring
23TAC62BSUC11PN7B
Description
23TAC62BSUC11PN7B BALL BEARING ; 0.939" BORE 2.441" OD 5/8" WD
Part # 23TAC62BSUC11PN7B
BDI # 1185112
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Inch
Outside Diameter - Inch:
2.441
Flush Ground:
Yes
Contact Angle:
60 Degree
Other Features:
Single Row | Angular Contact Thrust Bearing | Ball Screw Support | High Capacity | Bore and OD are Exclusive All Others are ISO 4
Cage Material:
Polyamide
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Inner Ring and Outer Ring
23TAC62CSUC11PN7
Description
23TAC62CSUC11PN7 AC THRUST BALL BEARING ; 23.838MM BORE 62MM OD 15.875MM W
Part # 23TAC62CSUC11PN7
BDI # 25935566
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Flush Ground:
No
Contact Angle:
60 Degree
Other Features:
Angular Contact Thrust Bearing | Ball Screw Support | High Capacity
Cage Material:
Polyamide
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Inner Ring and Outer Ring
MM9308WI 2H DUH
Description
MM9308WI 2H DUH PRECISION BALL BEARING ; EA = PAA/SET 0.939" ID 2.441" OD
Part # MM9308WI 2H DUH
BDI # 1366932
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Inch
Outside Diameter - Inch:
2.441
Flush Ground:
Yes
Contact Angle:
60 Degree
Other Features:
Single Row | Angular Contact | Ball Screw Support | Super Precision | High Capacity
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring