Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Compare
AU0701-2LL/5A

COMPARE

AU0701-2LL/5A

Description
AU0701-2LL/5A ; POR OTHER AUTO

NTN

Part # AU0701-2LL/5A

BDI # 17146835

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 2.52
Maximum Capacity / Filling Slot: No
Flush Ground: No

Cage Material: Polyamide
Internal Clearance: C0-Medium
Snap Ring: No
Rolling Element: Ball Bearing
Number of Bearings: 1 (Single)

Price Inventory : Request a quotation
Loading Price
QTY
8E-NK34X59X20-1PX1

COMPARE

8E-NK34X59X20-1PX1

Description
NTN 8E-NK34X59X20-1PX1

NTN

Part # 8E-NK34X59X20-1PX1

BDI # 1213797

Features

Enclosure: Open
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 2.323
Retainer: Yes
Separable: No
Other Features: Outer Ring with 2 Retaining Rings | Steel Cage | Special Tolerance | Harden Case
Self Aligning: No

Price Inventory : Request a quotation
Loading Price
QTY
8E-NK34X59X20-1

COMPARE

8E-NK34X59X20-1

Description
8E-NK34X59X20-1 NEEDLE ROLLER BRG (SMARTCATALOG)

NTN

Part # 8E-NK34X59X20-1

BDI # 25267887

Features

Enclosure: Open
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 2.323
Retainer: Yes
Separable: No
Other Features: Outer Ring with 2 Retaining Rings | Steel Cage | Harden Case
Self Aligning: No

Price Inventory : Request a quotation
Loading Price
QTY
8E-NK1-34X56X20

COMPARE

8E-NK1-34X56X20

Description
8E-NK1-34X56X20 NEEDLE ROLLER BEARING ; NON-RETURNABLE 34MM ID 56MM OD 20MM W

NTN

Part # 8E-NK1-34X56X20

BDI # 1213788

Features

Enclosure: Open
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 2.205
Retainer: Yes
Separable: No
Other Features: Outer Ring with 2 Retaining Rings | Steel Cage | Harden Case
Self Aligning: No

Price Inventory : Request a quotation
Loading Price
QTY