Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Compare
RNA1035

COMPARE

RNA1035

Description
RNA 1035 ; RNA 1035 KOYO

NADELLA

Part # RNA1035

BDI # 1476662

Features

Enclosure: Open
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 2.283
Retainer: No
Separable: No
Other Features: Outer Ring With 2 Retaining Ring | Oil Hole | Lubrication Groove | Full Complement
Self Aligning: No

Price Inventory : In stock
Loading Price
QTY
RNU207-E-XL-TVP2

COMPARE

RNU207-E-XL-TVP2

Description
RNU207-E-XL-TVP2 X-LIFE CYL ROLLER BRG ; WITH CAGE

FAG

Part # RNU207-E-XL-TVP2

BDI # 1166344

Features

Profile: Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 2.835
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: No
Other Features: 2 Rib Outer Ring | High Capacity | X Life Bearing
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Request a quotation
Loading Price
QTY
RNU2207-E-XL-TVP2

COMPARE

RNU2207-E-XL-TVP2

Description
RNU2207-E-XL-TVP2 X-LIFE CYL ROLLER BRG ; POR NON-RETURNABLE 44MM ID X 72MM OD

FAG

Part # RNU2207-E-XL-TVP2

BDI # 1166361

Features

Profile: Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 2.835
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: No
Other Features: 2 Rib Outer Ring | High Capacity | X Life Bearing
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Request a quotation
Loading Price
QTY
WS22222-E1-XL-2VSR-L016

COMPARE

WS22222-E1-XL-2VSR-L016

Description
NOT AVAILABLE IN US

FAG

Part # WS22222-E1-XL-2VSR-L016

BDI # 22388084

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 7.874
Outside Diameter - Millimeter: 200
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Request a quotation
Loading Price
QTY