Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Compare
NK54X75X16-1

COMPARE

NK54X75X16-1

Description
NK54X75X16-1 NEEDLE ROLLER BEARING ; NON-RETURNABLE 54MM ID 75MM OD 16MM W

NTN

Part # NK54X75X16-1

BDI # 1225881

Features

Enclosure: Open
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 2.953
Retainer: Yes
Separable: No
Other Features: Outer Ring with 2 Retaining Rings | Steel Cage
Self Aligning: No

Price Inventory : Request a quotation
Loading Price
QTY
AU1103-2LXL/L588

COMPARE

AU1103-2LXL/L588

Description
AU1103-2LXL/L588

NTN

Part # AU1103-2LXL/L588

BDI # 19089723

Features

Enclosure: 1 Seal
Inch - Metric: Metric
Outside Diameter - Inch: 3.74
Maximum Capacity / Filling Slot: No
Flush Ground: No

Cage Material: Polyamide
Internal Clearance: C0-Medium
Snap Ring: No
Rolling Element: Ball Bearing
Number of Bearings: 1 (Single)

Price Inventory : Request a quotation
Loading Price
QTY
539/532 X

COMPARE

539/532 X

Description
SKF 539/532 X

SKF

Part # 539/532 X

BDI # 1253925

Features

Component: Assembly
Inch - Metric: Metric
Outside Diameter - Inch: 4.252
Outside Diameter - Millimeter: 108
Bore - Millimeter: 54

Bore - Inch: 2.126
Other Features: 1 Single Cone | 1 Single Cup
Assembly Components: 539 (1) |532 (1)
Basic Number: 539
Precision Class: Standard

Price Inventory : Request a quotation
Loading Price
QTY
72212/2/72487/2/Q

COMPARE

72212/2/72487/2/Q

Description
SKF 72212/2/72487/2/Q

SKF

Part # 72212/2/72487/2/Q

BDI # 1296816

Features

Component: Assembly
Inch - Metric: Metric
Outside Diameter - Inch: 4.882
Outside Diameter - Millimeter: 124
Bore - Millimeter: 54

Bore - Inch: 2.126
Other Features: 1 Single Cone | 1 Single Cup
Assembly Components: 72212 (1) |72487 (1)
Basic Number: 72212
Precision Class: Standard

Price Inventory : Request a quotation
Loading Price
QTY